Cooper B-Line BG-6-U-5-8 Conduit to Beam Clamp, Size: 3/8", Flange: 5/16 -1/2", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BG-6-U-5-8
  • Rexel Part Number:

    399618
  • UPC:

    78101118455

Conduit to Beam Clamp, Pudh Type, Size: 3/8 Inch, Flange: 5/16 -1/2 Inch, Steel

$ 243.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BG-6-U-5-8

Rexel Part # 399618

UPC 78101118455

UNSPSC 39121311

Diameter 3/8 in

Material Steel

Type Conduit to Beam

Place your Will Call order by clicking the cart button next to the appropriate Branch