Cooper B-Line BP-12-U-2-4 Flange-Mount Conduit Clip, 1/2" Conduit, 1/8" to 1/4" Flanges

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BP-12-U-2-4
  • Rexel Part Number:

    232503
  • UPC:

    781011194055

Flange-Mount Conduit Clip, 1/2" Conduit, 1/8" to 1/4" Flanges, Type: Hammer-On, Steel

$ 188.96 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BP-12-U-2-4

Rexel Part # 232503

UPC 781011194055

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Type Conduit Clip

Place your Will Call order by clicking the cart button next to the appropriate Branch