Erico Caddy 8P24SM Conduit Clip, Flange Mount, Conduit: 1/2", Flange: 1/8 to 1/4"

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    8P24SM
  • Rexel Part Number:

    80386
  • UPC:

    782856112587

Flange-mount conduit clips (push-in). 1/2" conduit to 1/8" to 1/4" flanges. Load limit: 15 lbs. Standard Packaging Quantity: 100.

$ 150.54 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # 8P24SM

Rexel Part # 80386

UPC 782856112587

UNSPSC 39121702

Diameter 1/2 in

Material Steel

Type Clip

Place your Will Call order by clicking the cart button next to the appropriate Branch