Erico Caddy 8P58SM 1/2" Conduit to 5/16" to 1/2" Flanges, Side Mount Clip

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    8P58SM
  • Rexel Part Number:

    80134
  • UPC:

    782856122586

Flange-Mount Conduit Clips (Push-In). 1/2" EMT Conduit to 5/16" to 1/2" Flanges. Side Mount. Load Limit: 15 lbs. Standard Packaging Quantity: 100.

$ 164.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # 8P58SM

Rexel Part # 80134

UPC 782856122586

UNSPSC 39121701

Diameter 1/2 in

Material Steel

Type Clip

Place your Will Call order by clicking the cart button next to the appropriate Branch