Cooper B-Line BG-20-U-2-4 Conduit to Beam Fastener, Type: Hammer-On, 1" Pipe, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BG-20-U-2-4
  • Rexel Part Number:

    271339
  • UPC:

    78101118680

Conduit to Beam Fastener, 1 Inch Conduit, 1/8 to 1/4 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360 Degrees, Install with Hammer and Pliers

$ 275.34 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BG-20-U-2-4

Rexel Part # 271339

UPC 78101118680

UNSPSC 39121311

Diameter 1 in

Material Steel

Mounting Flange

Type Fastener

Place your Will Call order by clicking the cart button next to the appropriate Branch