Cooper B-Line BG-8-12-E-5-8 Conduit to Beam Fastener, Type: Hammer-On, 1/2 to 3/4" Pipe, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BG-8-12-E-5-8
  • Rexel Part Number:

    271596
  • UPC:

    78101118510

Conduit to Beam Fastener, 1/2 to 3/4 Inch Conduit, 5/16 to 1/2 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360 Degrees, Install with Hammer and Pliers

$ 164.63 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BG-8-12-E-5-8

Rexel Part # 271596

UPC 78101118510

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Mounting Flange

Type Fastener

Place your Will Call order by clicking the cart button next to the appropriate Branch