Cooper B-Line BP-12-E-2-4 Conduit to Beam Fastener, Type: Hammer-On, 1/2 to 3/4" Pipe, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BP-12-E-2-4
  • Rexel Part Number:

    272390
  • UPC:

    781011193751

Conduit to Beam Fastener, 1 Inch Conduit, 1/8 to 1/4 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360 Degrees, Install with Hammer and Pliers

$ 150.79 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BP-12-E-2-4

Rexel Part # 272390

UPC 781011193751

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Mounting Flange

Type Fastener

Place your Will Call order by clicking the cart button next to the appropriate Branch