Erico Caddy 812M24 Flange- Mount Conduit Clip, Type: Hammer-On, 3/4" Conduit, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    812M24
  • Rexel Part Number:

    47189
  • UPC:

    782856162100

Flange- Mount conduit clips (snap-close). 1/2" to 3/4" hammer on pipe clip for 1/8" to 1/4" flanges. Standard Package Quantity: 100.

$ 147.80 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # 812M24

Rexel Part # 47189

UPC 782856162100

UNSPSC 39121702

Diameter 1/2 in

Material Steel

Mounting Flange

Type Fastener

Place your Will Call order by clicking the cart button next to the appropriate Branch