Erico Caddy 812M58 Flange Mount Conduit Clip, Type: Snap, 1/2 or 3/4" Conduit, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    812M58
  • Rexel Part Number:

    46911
  • UPC:

    782856172109

Flange- Mount Conduit clips. (Snap-close). 1/2" or 3/4" Hammer-On pipe clip for flanges 5/16" to 1/2". Load limit: 75 lbs. Standard Packaging Quantity: 100.

$ 155.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # 812M58

Rexel Part # 46911

UPC 782856172109

UNSPSC 39121702

Diameter 1/2 in

Material Steel

Mounting Flange

Type Fastener

Place your Will Call order by clicking the cart button next to the appropriate Branch