Steel City SSF-CC1/2-3/4-F1/4 Conduit Clip, Side-Mount, Size: 1/2 - 3/4", Flange: 1/8 - 1/4", Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    SSF-CC1/2-3/4-F1/4
  • Rexel Part Number:

    69873
  • UPC:

    78599120177

Conduit Clip, Side-Mount, Size: 1/2 - 3/4 Inch, Flange: 1/8 - 1/4 Inch, Material: Steel

$ 282.54 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # SSF-CC1/2-3/4-F1/4

Rexel Part # 69873

UPC 78599120177

UNSPSC 39121701

Diameter 1/2 in

Material Steel

Sockets 1/8 - 1/4 in

Type Conduit Clip

Place your Will Call order by clicking the cart button next to the appropriate Branch