Hubbell-Kellems S5017G Rectangular Flange, Adapter with Grounding Lug, 4.36" x 3.20", Brass

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    S5017G
  • Rexel Part Number:

    7886
  • UPC:

    783585351346

Rectangular Flange, Adapter with Grounding Lug, 4.36 Inch x 3.20 Inch, Brass

$ 25.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # S5017G

Rexel Part # 7886

UPC 783585351346

UNSPSC 39121302

Color Brass

Material Brass

Type Flange Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch