Wiremold 818TCAL Cover Plate Flange, Square, 1-Gang, Aluminum

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    818TCAL
  • Rexel Part Number:

    103498
  • UPC:

    786564054511

1-Gang, Cover Plate Flange, Metallic, Color: Brushed Aluminum. WxL: 4.920 x 5.940". Accepts: MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts. For use in Carpet or Tile Applications.

$ 68.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 818TCAL

Rexel Part # 103498

UPC 786564054511

UNSPSC 39121307

Color Metallic

Gangs 1

Material Metallic

Type Flange

Place your Will Call order by clicking the cart button next to the appropriate Branch