Wiremold 827C Cover Plate Flange, Square, 2-Gang, Brass

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    827C
  • Rexel Part Number:

    176547
  • UPC:

    786564266457

2-Gang, Cover Plate Flange, Metallic, Color: Brass. WxL: 9.185" x 6.080". Accepts 880S2, 880M2, 880CS2-1 and 880CM2-1 Floor Boxes. For use in Carpet Applications.

$ 138.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 827C

Rexel Part # 176547

UPC 786564266457

UNSPSC 39121307

Color Brass

Gangs 2

Material Metallic

Type Flange

Place your Will Call order by clicking the cart button next to the appropriate Branch