Wiremold 837PCC-BLK Cover Plate Flange, Square, 3-Gang, Color: Black, Non-Metallic

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    837PCC-BLK
  • Rexel Part Number:

    81785
  • UPC:

    786564542339

3-Gang, Cover Plate Flange, Non-Metallic, Color: Black. WxL: 13" x 5-3/4". For use with: 829PFLRT, 829PFL Covers and Accepts MAB6TJ, MAB3S2, CM-MAB and CM Series Inserts in Carpet and Tile Applications.

$ 64.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 837PCC-BLK

Rexel Part # 81785

UPC 786564542339

UNSPSC 39121307

Color Black

Gangs 3

Material Non-Metallic

Type Flange

Place your Will Call order by clicking the cart button next to the appropriate Branch