Wiremold S124BLK Blk Poly Cpt Fl Si Ser

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    S124BLK
  • Rexel Part Number:

    307742
  • UPC:

    786564282426

1-Gang, Cover Plate Flange, Non-Metallic, Color: Black. For use in Carpet Applications.

$ 30.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # S124BLK

Rexel Part # 307742

UPC 786564282426

UNSPSC 39121307

Color Black

Gangs 1

Material Non-Metallic

Type Flange

Place your Will Call order by clicking the cart button next to the appropriate Branch