Steel City P 64 2G CP Brass Carpet Plate

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    P 64 2G CP
  • Rexel Part Number:

    70808
  • UPC:

    785991631432

Two Gang Carpet Plate for Floor Boxes for Power and Communications, Length 7-5/8 Inches, Width 6-1/8 Inches, Brass

$ 250.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # P 64 2G CP

Rexel Part # 70808

UPC 785991631432

UNSPSC 39121307

Color Brass

Gangs 2

Material Brass

Type Flange

Place your Will Call order by clicking the cart button next to the appropriate Branch