Steel City P 64 3G CP Improved Design Plate

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    P 64 3G CP
  • Rexel Part Number:

    9804
  • UPC:

    785991631463

Three Gang Carpet Plate for Floor Boxes for Power and Communications, Length 10-5/8 Inches, Width 6-1/8 Inches, Brass

$ 414.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # P 64 3G CP

Rexel Part # 9804

UPC 785991631463

UNSPSC 39121307

Color Brass

Gangs 3

Material Brass

Type Flange

Place your Will Call order by clicking the cart button next to the appropriate Branch