Steel City P 64 CP Improved Design Carpetplate

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    P 64 CP
  • Rexel Part Number:

    70816
  • UPC:

    785991631401

Single Gang Carpet Plate for Floor Boxes for Power and Communications, Length 4-5/8 Inches, Width 6-1/8 Inches, Brass

$ 187.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # P 64 CP

Rexel Part # 70816

UPC 785991631401

UNSPSC 39121307

Color Brass

Gangs 1

Material Brass

Type Flange

Place your Will Call order by clicking the cart button next to the appropriate Branch