Arlington 624 Roof Flashing, 1-1/4 to 1-1/2", Neoprene Seal, Steel

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    624
  • Rexel Part Number:

    304479
  • UPC:

    01899700624

Roof Flashing, 1-1/4 to 1-1/2 Inch, Neoprene Seal, Steel

$ 1,814.98 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 624

Rexel Part # 304479

UPC 01899700624

UNSPSC 30151602

Diameter 1 1/4 in

Length 9 in

Material Steel

Product Width 11 1/2 in

Type Flashing

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch