Dottie RJ50 Roof Flashing, 1/2", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    RJ50
  • Rexel Part Number:

    526937
  • UPC:

    78100269600

Roof Flashing, 1/2 inch, Steel, Base Size: 4 inch width x 4 inch length

$ 8.03 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # RJ50

Rexel Part # 526937

UPC 78100269600

UNSPSC 30151602

Diameter 1/2 in

Material Steel

Type Flashing

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch