Dottie RJ75 Roof Flashing, 3/4", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    RJ75
  • Rexel Part Number:

    519791
  • UPC:

    78100269605

Roof Flashing, 3/4 Inch, Steel, Base Size: 4 Inch width x 4 Inch length

$ 9.22 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # RJ75

Rexel Part # 519791

UPC 78100269605

UNSPSC 30151602

Diameter 3/4 in

Material Steel

Type Roof Flashing

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch