Satco E1892 Miniature Lamp, T3.25, 1.73W, 14.40V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    E1892
  • Rexel Part Number:

    347525
  • UPC:

Miniature Lamp, T3.25, 1.73 Watt, 14.40 Volt, Base: Single Contact Bayonet

$ 0.68 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # E1892

Rexel Part # 347525

UPC

UNSPSC 39111800

Base Bayonet (BA9s)

Shape T3-1/4 (Tubular)

Type Lamp

Volts AC 14.40

Wattage 1.73

Place your Will Call order by clicking the cart button next to the appropriate Branch