Milwaukee 49-81-0030 18V Replacement Lamp

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    49-81-0030
  • Rexel Part Number:

    89281
  • UPC:

    045242210572

Miniature Xenon Flashlight Lamp, 10.8W, 18V, .6A, Bulb: B3.5, Base: SC Flanged Bayonet, ANSI Code: XPR18. Compatible with Dewalt Flashlight: DC509. Includes: (2) Bulbs.

$ 6.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 49-81-0030

Rexel Part # 89281

UPC 045242210572

UNSPSC 39101622

ANSI Code XPR14

Base Mini Flanged (PX13.5s)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape B3-1/2 (Blunt Tip)

Type Lamp

Volts AC 18

Wattage 10.8

Place your Will Call order by clicking the cart button next to the appropriate Branch