Satco S6924 Flashlight Replacement Bulb, PR6

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S6924
  • Rexel Part Number:

    94332
  • UPC:

    045923069246

Miniature Flashlight Lamp, .74W, 2.47V, .30A, Bulb: B3.5, Base: SC Flanged Bayonet, ANSI Code: PR6. Primary Application: Flashligh-2 D Cells.

$ 0.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S6924

Rexel Part # 94332

UPC 045923069246

UNSPSC 39101622

ANSI Code PR6

Base Mini Flanged (PX13.5s)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Shape B3-1/2 (Blunt Tip)

Type Lamp

Volts AC 2.47

Wattage 0.74

Place your Will Call order by clicking the cart button next to the appropriate Branch