Bizline R6112FHP Machine Screw, Flat Head / Phillips, 6-32 x 1-1/2"

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    R6112FHP
  • Rexel Part Number:

    47995
  • UPC:

    70559119444

Machine Screw, Flat Head - Phillips, # 6-32 x 1-1/2", Zinc Plated, Order of 1 Each = Pack of 100

$ 6.21 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # R6112FHP

Rexel Part # 47995

UPC 70559119444

UNSPSC 31160000

Diameter # 6

Drive Phillips

Length 1 1/2 in

Material Steel

Screw Head Flat

Type Machine Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch