Dottie PHFW8114 Wood Screw, Flat Head, Phillips, #8 x 1-1/4", Zinc Plated Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    PHFW8114
  • Rexel Part Number:

    634937
  • UPC:

    78100256756

Wood Screw, Flat Head, Phillips, #8 x 1-1/4", Zinc Plated Steel, Package of 100

$ 10.96 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # PHFW8114

Rexel Part # 634937

UPC 78100256756

UNSPSC 39121700

Diameter # 8

Drive Phillips

Length 1 1/4 in

Material Steel

Screw Head Flat

Type Screw

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch