Unistrut P1036-EG P1036-EG

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1036-EG
  • Rexel Part Number:

    265002
  • UPC:

    78636410361

Flat Angle Plate, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Electro-Galvanized.

$ 1,007.63 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1036-EG

Rexel Part # 265002

UPC 78636410361

UNSPSC 31162810

Material Steel

Mounting 3-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch