Unistrut P1065-GR UNS P1065-GR 2 HOLE, FLAT PLATE

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1065-GR
  • Rexel Part Number:

    636886
  • UPC:

    78636410650

Splice Plate, 2 Holes, Length: 3-1/2 Inch, 9/16 Inch Bolt, Material: Steel, Finish: Perma Green

$ 519.84 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1065-GR

Rexel Part # 636886

UPC 78636410650

UNSPSC 30103600

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Square Washer

Place your Will Call order by clicking the cart button next to the appropriate Branch