Unistrut P1066-GR UNS P1066-GR 3 HOLE, FLAT PLATE

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1066-GR
  • Rexel Part Number:

    636890
  • UPC:

    78636410660

Splice Plate, 3 Holes, Length: 5-3/8 Inch, 9/16 Inch Bolt, Material: Steel, Finish: Perma Green

$ 647.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1066-GR

Rexel Part # 636890

UPC 78636410660

UNSPSC 30103600

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Square Washer

Place your Will Call order by clicking the cart button next to the appropriate Branch