Unistrut P1726-HG UNS P1726-HG 5 HOLE, FLAT PLATE

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1726-HG
  • Rexel Part Number:

    716367
  • UPC:

    78636402210

Flate Plate Joint Connector, 5 Holes, Hole Diameter: 9/16 in. Material: Steel, Finish: Hot-Dipped Galvanized.

$ 3,567.40 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1726-HG

Rexel Part # 716367

UPC 78636402210

UNSPSC 30103600

Diameter 9/16 in

Material Steel

Mounting 5-Hole

Type Flat Plate Strut Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch