Power-Strut PS 2190 EG Flat Corner Angle Plate, 5-Hole, Bolt Hole: 9/16", Steel/Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 2190 EG
  • Rexel Part Number:

    80879
  • UPC:

    702316508811

Flat Corner Angle Plate, 5 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Electro-Galvanized

$ 1,726.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 2190 EG

Rexel Part # 80879

UPC 702316508811

UNSPSC 39121701

Material Steel

Mounting 5-Hole

Type Flat Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch