Power-Strut PS 601 EG Two Hole Splice Plate, Length: 3-1/2", Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 601 EG
  • Rexel Part Number:

    80389
  • UPC:

    702316501188

2 Hole Splice Plate, 3 1/2" - Electro-Galvanized Finish (EG) Bolt Hole Diameter 9/16"

$ 184.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 601 EG

Rexel Part # 80389

UPC 702316501188

UNSPSC 31162810

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch