Power-Strut PS 602 EG Splice Plate, 3-Hole, Bolt Hole: 9/16", Steel/Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 602 EG
  • Rexel Part Number:

    80734
  • UPC:

    702316517677

Splice Plate, 3 Holes, Bolt Hole Diameter 9/16 in, Size: 5 3/8 in, Finish: Electro-Galvanized.

$ 165.07 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 602 EG

Rexel Part # 80734

UPC 702316517677

UNSPSC 31162810

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch