Power-Strut PS 620 EG Connecting Plate

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 620 EG
  • Rexel Part Number:

    300674
  • UPC:

    702316519428

Connecting Plate, 2 Holes, Material: Steel, Finish: Electro Galvanized.

$ 306.79 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 620 EG

Rexel Part # 300674

UPC 702316519428

UNSPSC 31162307

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Channel Bracket

Place your Will Call order by clicking the cart button next to the appropriate Branch