Power-Strut PS 712 EG Cross Plate, 5-Hole, Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 712 EG
  • Rexel Part Number:

    79902
  • UPC:

    702316521865

Cross Plate, 5 Holes, Material: Steel, Finish: Electro-Galvanized.

$ 839.65 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 712 EG

Rexel Part # 79902

UPC 702316521865

UNSPSC 31162307

Diameter 9/16 in

Material Steel

Mounting 5-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch