Power-Strut PS 714 ZD Tee Splice Plate

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 714 ZD
  • Rexel Part Number:

    115133
  • UPC:

    702316522046

Tee Splice Plate, Bolt Hole Diameter 9/16 in, Material: Steel, Finish: Zinc Dichromate.

$ 795.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 714 ZD

Rexel Part # 115133

UPC 702316522046

UNSPSC 31162307

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch