Power-Strut PS 718 HDG Flat Angle Plate

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 718 HDG
  • Rexel Part Number:

    267415
  • UPC:

    702316522176

Flat Angle Plate, 3 Holes, Bolt Hole Diameter 9/16 in, 3 1/2 in x 3 1/2 in, Material: Steel, Finish: Hot Dipped Galvanized.

$ 618.04 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 718 HDG

Rexel Part # 267415

UPC 702316522176

UNSPSC 31162307

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch