Power-Strut PS 747 EG Symetrical 4-Hole Plate, Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 747 EG
  • Rexel Part Number:

    114767
  • UPC:

    702316522732

Symetrical 4-Hole Connector Plate, 4 Holes, Material: Steel, Finish: Electro-Galvanized.

$ 1,365.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 747 EG

Rexel Part # 114767

UPC 702316522732

UNSPSC 39121724

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch