Power-Strut PS 750 EG Four Hole Corner Connector

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 750 EG
  • Rexel Part Number:

    63407
  • UPC:

    702316522817

Corner Connector, 4 Holes, Bolt Hole Diameter 9/16", Material: Steel, Finish: Electro-Galvanized.

$ 1,089.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 750 EG

Rexel Part # 63407

UPC 702316522817

UNSPSC 39121724

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch