Power-Strut PS 888 EG Four-Hole Splice Plate, Length: 7-1/4", Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 888 EG
  • Rexel Part Number:

    80277
  • UPC:

    702316501294

Splice Plate, 4 Holes, Bolt Hole Diameter 9/16 in, Length: 7 1/4 in, Material: Steel, Finish: Electro-Galvanized.

$ 556.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 888 EG

Rexel Part # 80277

UPC 702316501294

UNSPSC 31162810

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch