Cooper B-Line B129HDG B129HDG

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B129HDG
  • Rexel Part Number:

    270207
  • UPC:

    78101150335

Splice Plate, 2 Holes, Length: 3 1/2 in, Bolt Diameter: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 977.64 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B129HDG

Rexel Part # 270207

UPC 78101150335

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch