Cooper B-Line B133HDG B133HDG

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B133HDG
  • Rexel Part Number:

    270411
  • UPC:

    78101150354

Tee Plate, 4 Holes, Length: 5 3/8 in, Bolt Diameter: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 2,125.98 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B133HDG

Rexel Part # 270411

UPC 78101150354

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch