Cooper B-Line B133SS4 Tee Plate

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B133SS4
  • Rexel Part Number:

    400278
  • UPC:

    781011503550

Tee Plate, 4 Holes, Length: 5 3/8 in, Bolt Diameter: 9/16 in, Material: 304 Stainless Steel.

$ 4,585.27 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B133SS4

Rexel Part # 400278

UPC 781011503550

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch