Cooper B-Line B136HDG B136HDG

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B136HDG
  • Rexel Part Number:

    270424
  • UPC:

    78101150394

Tee Gusset Plate, 4 Holes, Material: Steel, Finish: Hot-Dipped Galvanized

$ 4,895.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B136HDG

Rexel Part # 270424

UPC 78101150394

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch