Cooper B-Line B136ZN BLN B136ZN FOUR HOLE TEE GUSSET

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B136ZN
  • Rexel Part Number:

    572973
  • UPC:

    78101150393

Tee Gusset Plate, 4 Holes, Material: Steel, Finish: Zinc Plated

$ 3,875.29 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B136ZN

Rexel Part # 572973

UPC 78101150393

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch