Cooper B-Line B139ZN Swivel Plate

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B139ZN
  • Rexel Part Number:

    62480
  • UPC:

    781011504236

Swivel Plate, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Electro Plated Zinc.

$ 2,285.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B139ZN

Rexel Part # 62480

UPC 781011504236

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch