Cooper B-Line B140HDG B140HDG

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B140HDG
  • Rexel Part Number:

    270746
  • UPC:

    78101150434

Flat Corner Angle Plate, 3 Holes, Length: 3-1/2 in, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 1,341.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B140HDG

Rexel Part # 270746

UPC 78101150434

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch