Cooper B-Line B142HDG B142HDG

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B142HDG
  • Rexel Part Number:

    270755
  • UPC:

    78101150454

Corner Gusset Plate Connector, 4 Holes, Length: 5 3/8 in, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 4,757.57 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B142HDG

Rexel Part # 270755

UPC 78101150454

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch