Cooper B-Line B142ZN Four-Hole Corner Gusset Plate, Width: 3-1/2", Length: 5-3/8", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B142ZN
  • Rexel Part Number:

    100063
  • UPC:

    781011504533

Four Hole Corner Gusset Plate, 9/16" Bolt, Width: 3-1/2 Inch, Length: 5-3/8 Inch, Steel/Zinc Plated

$ 3,310.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B142ZN

Rexel Part # 100063

UPC 781011504533

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch