Cooper B-Line B143ZN Flat Angle Plate, 4-Hole, 9/16" Bolt, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B143ZN
  • Rexel Part Number:

    68581
  • UPC:

    781011504632

Flat Angle Plate, 4-Hole, 9/16 Inch, Steel

$ 2,036.06 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B143ZN

Rexel Part # 68581

UPC 781011504632

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch